Products
Brands
About Eriks
Customer service
BE - English
Home
Air Gripper, Fulcrum Opening t...
Air Gripper, Fulcrum Opening type, Compact Standard series MHCA
▪ Angular style, compact, air gripper
▪ Short body
▪ Body thickness: 10mm
▪ Bore size: ø6mm
▪ Finger material: martensitic stainless steel
▪ Action: double acting; single acting, normally open
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Function
Angle
1
Bore diameter [mm]
6
1
Operation
Double acting
1
Log in to see your specific pricing.
Log in
1
of
Air Gripper, Fulcrum Opening type, Compact Standard series MHCA
Product
Bore diameter [mm]
Operation
Stroke length [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Operation
Stroke length [mm]
Available
Price
excl. VAT
Air gripper, Fulcrum opening type, compact standard MHCA2-6D
6
Double acting
0
€139.01
/
piece
Log in