Products
Brands
About Eriks
Customer service
BE - English
Home
Air Filter + Regulator + Lubri...
Air Filter + Regulator + Lubricator, series AC10-40-A
▪ Filter + Regulator + Lubricator.
▪ Body size: 10, 20, 25, 30, 40.
▪ Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
▪ Max. operating pressure: 1.0 MPa.
▪ Attachments.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/4
1
With pressure gauge
No
1
Drain type
Flow direction
Self-venting
Log in to see your specific pricing.
Log in
1
of
Air Filter + Regulator + Lubricator, series AC10-40-A
Product
Size
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Size
Port thread type
Port Size [in]
Available
Price
excl. VAT
Air Filter + Regulator + Lubricator G1/4" without pressure gauge manual drain AC20-F02-A
20
BSPP (G)
1/4
This product is no longer offered
Log in