SKF

Oil Check Monitor TMEH 1

The TMEH 1 measures the changes in dielectric constant of an oil sample. By comparing measurements obtained from used and fresh samples of the same oil, the degree of change in the condition of the oil is established. Dielectric change is directly related to the oil’s degradation and contamination level. The monitor allows tracking of mechanical wear and of any loss of the oil’s lubricating properties.
  • Hand-held and user friendly.
  • Numerical readout to facilitate trending.
  • Can store calibration (good oil) in its memory.
  • Shows changes in oil condition affected by such things as:
    • Water content.
    • Fuel contamination.
    • Metallic content.
    • Oxidation.
Technical data:
  • Suitable oil types: mineral and synthetic oils
  • Repeatability: ±5%
  • Readout: green/red grading + numerical value (–999 to +999)
  • Battery: 9 V Alkaline type IEC 6LR61
  • Battery lifetime: >150 hours or 3 000 tests
  • Dimensions instrument: 250x95x32 mm
  • Carrying case dimensions: 530x85x180 mm
Image 1
1 of Oil Check Monitor TMEH 1
ProductAvailablePriceexcl. VAT