Products
Brands
About Eriks
Customer service
BE - English
Home
Insert bearing, Eccentric Lock...
Insert bearing, Eccentric Locking Collar
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shaft diameter [mm]
55.563
1
Outer Diameter [mm]
100
1
Width [mm]
71.4
1
Log in to see your specific pricing.
Log in
1
of
Insert bearing, Eccentric Locking Collar
Product
Shaft diameter [mm]
Outer Diameter [mm]
Width [mm]
Available
Price
excl. VAT
Product
Shaft diameter [mm]
Outer Diameter [mm]
Width [mm]
Available
Price
excl. VAT
YEL 211-203-2F, Insert bearing, 55.563 mm Shaft Dia., 100 mm OD, 25 mm WD Outer Ring, Eccentric Locking Collar
55.563
100
71.4
€96.56
/
piece
Log in