SIOEN

Hi-vis trousers 6361 Bitoray 199A

Product type: Trousers
Category: Work clothing
Model: Bitoray
Type: 199A
Colour: fluo yellow
Sizes: S
Smallest size: S
Largest size: 3XL
Material: 100% polyester fabric (flat binding) with 100% PU coating
Cloth weight: 155
Sex: Unisex
Standard: EN 343
Value: 3,3
Standard: EN ISO 20471
Value: 1
Image 1
16 of Hi-vis trousers 6361 Bitoray 199A
ProductAvailablePriceexcl. VAT