SIOEN

Hi-vis Softshell jacket Genova 9833

The Genova is a warm, comfortable and well-fitting softshell that is very easy to maintain. It protects you against the wind with the windbreaker lining at the front, the standing collar, the inner flap behind the zipper and the sleeve narrowing by means of touch and close fastening. The sleeves of the softshell are ergonomic and the reflective tape is elastic so that you are not hindered in your movements, but you are quick to defy the cold.

Exterior
Straight collar
Zip closure with inside flap
2 inset pockets with zip closure
Raglan ergonomic sleeves
Sleeve narrowing by touch and close fastening
Stretchable reflective tape
Back length 72 cm (L)

Interior
Fixed windbreaker lining in front
1 inside pocket

Fabric
2-layer bonded softshell: 100% polyester stretch + 100% polyester fleece inside; ± 250 g/m²

European Standards
EN ISO 20471 : 2013 +A1 2016 / Class 3
Protection against cold based on essential safety requirements annex II - § 1 ; § 3.7
EN ISO 13688 : 2013
Image 1
6 of Hi-vis Softshell jacket Genova 9833
ProductAvailablePriceexcl. VAT