SIOEN

Hi-vis Softshell jacket Fuller 9933

This laminated hi-vis softshell jacket is a real eye-catcher with its trendy look. The soft fleece on the inside keeps you warm, and the extended back is a huge plus. The hood with chin guard can be attached to the standing collar or stored in the specially designed bag on the inside. This 3-layer water repellent and windproof softshell jacket has one chest pocket and two inset pockets, all with zipper, on the outside, and inside there is one extra pocket. The sleeves can be narrowed with touch and close fastening. In short, the Fuller is a winner!

Exterior
Straight collar
Detachable hood with chin protection
Zip closure with inside flap
1 inset chest pocket with zip closure
2 inset pockets with zip closure
Round sleeves
Sleeve narrowing by touch and close fastening
Elongated back tail
Back length 75 cm (L)

Interior
1 inside pocket
Inside pocket for storage of hood

Fabric
3-layer laminated softshell: 100% polyester stretch + PU breathable laminate + 100% polyester fleece inside; ± 280 g/m²

European Standards
EN ISO 20471 : 2013 +A1 2016 / Class 3
Protection against cold based on essential safety requirements annex II - § 1 ; § 3.7
EN ISO 13688 : 2013
Image 1
4 of Hi-vis Softshell jacket Fuller 9933
ProductAvailablePriceexcl. VAT