The reflective tape around the waist and leg ends of the Aoba ensure optimal visibility, while the water and windproof Flexothane® fabric protects you against the elements. The hi-vis bib and brace trousers have two side slits, a front bib, braces with buckle, a fly with press studs, two patched pockets, and one yardstick pocket. These functional hi-vis bib and brace trousers protect you day and night in the harshest weather conditions.
Exterior
Front fly with press studs
2 patched pockets
1 ruler pocket
2 side slits
Braces with buckle
Front bib
Fabric
Flexothane® Classic: 100% polyamide knitting with PU coating; ± 180 g/m²
European Standards
EN ISO 20471 : 2013 +A1 2016 / Class 2
EN 343 : 2019 / Class 4-1-X
EN ISO 13688 : 2013