SIOEN

Fleece lining Liberchies 7760

Product type: Lining
Category: Work clothing
Model: Liberchies
Type: 7760
Colour: navy blue
Sizes: XS
Smallest size: S
Largest size: 3XL
Material: 100% polyester
Cloth weight: 275
Types of closure: Zip
Sex: Unisex
Standard: EN ISO 14116
Image 1
8 of Fleece lining Liberchies 7760
ProductAvailablePriceexcl. VAT