Cut protection glove S-TEX 376
Dual nitrile coating technology, 3/4 nitrile dipped with extra nitrile foam coating on palm over Hagane Coil® liner (stainless steel/Polyester).
Product features- EngineeredHagane Coil® technology
- Double dipped, 3/4 coated, with an extra foamed nitrile finish on palm
- 13 Gauge knitted liner
- Anatomical hand shape design
- Seamless knit
- Nitrile foam grip
Benefits- Excellent cut resistance performance
- Nitrile coating with a second foamed nitrile coating providing high abrasion resistance
- Protects the hand from oils, hydrocarbons, grease and abrasion, with long lasting grip performance under wet and oily conditions
- An ergonomically designed hand mould replicates the natural curvature of the human hand and thus reduces hand fatigue, increasing productivity and dexterity
- Seamless knitting gives no irritation
- Liquid-proof to end of coated area
- Optimal grip performance in wet & oily conditions