Products
Brands
About Eriks
Customer service
BE - English
Home
Overshoe non-woven polypropyle...
Overshoe non-woven polypropylene DF02 41cm
Overshoe made from non-woven polypropylene. Deluxe size 16" (41cm).
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Blue
1
Size
41cm
1
Material
Non-woven P/P
1
Log in to see your specific pricing.
Log in
1
of
Overshoe non-woven polypropylene DF02 41cm
Product
Colour
Size
Material
Available
Price
excl. VAT
Product
Colour
Size
Material
Available
Price
excl. VAT
Deluxe 41cm Nonwoven Overshoes blue (package=40 pc)
Blue
41cm
Non-woven P/P
€7.05
/
package
Log in