Products
Brands
About Eriks
Customer service
BE - English
Home
Rod end with Y-Stud requiring ...
Rod end with Y-Stud requiring maintenance steel/bronze female thread series TF-Y, TF-YN
Basic Construction Type:
Female 3 pc. General Purpose, Commercial
Design Modifications:
With Y-Stud, with Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Race Material:
Bronze
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Y-Stud Material:
Carbon steel with platig for corrosion resistance.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Inner Diameter [mm]
9.525
1
Thread Size
3/8-24 UNF
1
Log in to see your specific pricing.
Log in
1
of
Rod end with Y-Stud requiring maintenance steel/bronze female thread series TF-Y, TF-YN
Product
Inner Diameter [mm]
Thread Size
Available
Price
excl. VAT
Product
Inner Diameter [mm]
Thread Size
Available
Price
excl. VAT
Rod end with Y-Stud Requiring maintenance Steel/Bronze Internal thread right hand TF 6Y
9.525
3/8-24 UNF
€85.76
/
piece
Log in