SEALMASTER

Rod end Requiring maintenance Steel/steel External thread right hand Series: ARE-20

Basic Construction Type:
Male 3 pc. Extra Capacity, Precision
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Alloy Steel, Heat Treated Protective Plating for Corrosion Resistance
Race Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Feature:
Large Shank
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
1 of Rod end Requiring maintenance Steel/steel External thread right hand Series: ARE-20
ProductInner Diameter [mm]Thread SizeAvailablePriceexcl. VAT