Products
Brands
About Eriks
Customer service
BE - English
Home
Rod end maintenance free steel...
Rod end maintenance free steel/Delrin female thread series CTFD
Basic Construction Type:
Female 3 pc. General Purpose, Commercial
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Race Material:
Delrin©
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Feature:
Self-Lubricating
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Inner Diameter [mm]
6.35
1
12.7
1
Thread Size
1/2-20 UNF
1
1/4-28 UNF
1
Log in to see your specific pricing.
Log in
2
of
Rod end maintenance free steel/Delrin female thread series CTFD
Product
Inner Diameter [mm]
Thread Size
Available
Price
excl. VAT
Product
Inner Diameter [mm]
Thread Size
Available
Price
excl. VAT
Rod end maintenance free steel/Delrin female thread CTFD 4
6.35
1/4-28 UNF
€32.68
/
piece
Rod end maintenance free steel/Delrin female thread CTFD 8
12.7
1/2-20 UNF
€44.72
/
piece
Log in