Products
Brands
About Eriks
Customer service
BE - English
Home
Piloted Flange Cartridge Unit ...
Piloted Flange Cartridge Unit Skwezloc Locking Collar Series MFCH-T
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Number of bolt holes
4-hole
1
Housing material
Steel/cast iron
1
Shaft diameter [mm]
38.1
1
Shaft diameter [in]
Log in to see your specific pricing.
Log in
1
of
Piloted Flange Cartridge Unit Skwezloc Locking Collar Series MFCH-T
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Piloted Flange Cartridge Unit Skwezloc Locking Collar MFCH-24T
4-hole
Steel/cast iron
Corrosion resistant steel
€566.57
/
piece
Log in