Products
Brands
About Eriks
Customer service
BE - English
Home
Flanged bearing unit square Se...
Flanged bearing unit square Setscrew Locking Series HF
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Number of bolt holes
4-hole
1
Housing material
Steel/cast iron
1
Shaft diameter [mm]
44.45
1
Shaft diameter [in]
Log in to see your specific pricing.
Log in
1
of
Flanged bearing unit square Setscrew Locking Series HF
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Flanged bearing unit square Setscrew Locking HF-28
4-hole
Steel/cast iron
Corrosion resistant steel
€841.62
/
piece
Log in