Products
Brands
About Eriks
Customer service
BE - English
Home
CombiColor® Original Metal pai...
CombiColor® Original Metal paint wrought iron
One coat maintenance system for metal. Superior metal protection, direct to rust.
Primer and topcoat in one
For application onto rust, bare metal and wood
High coverage: 10.5 m² per litre
One coat hiding, good flow properties
White spirit dilutable
Usable down to 5°C
Available in 52 colours (RAL/Hammertones)
Product overview (PDF)
+1
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Black
2
Volume [ml]
400
1
2500
1
Packaging
Can
1
Spray can
1
Log in to see your specific pricing.
Log in
2
of
CombiColor® Original Metal paint wrought iron
Product
Colour
Volume [ml]
Packaging
Available
Price
excl. VAT
Product
Colour
Volume [ml]
Packaging
Available
Price
excl. VAT
CombiColor® Original Metal paint wrought iron black 2,5l
Black
2500
Can
€131.75
/
piece
CombiColor® Original Metal paint wrought iron black 400ml
Black
400
Spray can
€24.50
/
piece
Log in