Products
Brands
About Eriks
Customer service
BE - English
Home
Dry-cut saw type 590L
Dry-cut saw type 590L
Log in to see your specific pricing.
Log in
Show in stock only
Nominal power consumption [W]
2200
1
Idle rotational speed [rpm]
1,300
1
Log in to see your specific pricing.
Log in
1
of
Dry-cut saw type 590L
Product
Nominal power consumption [W]
Idle rotational speed [rpm]
Available
Price
excl. VAT
Product
Nominal power consumption [W]
Idle rotational speed [rpm]
Available
Price
excl. VAT
26641 590l 230v dr0ogzaagmachine
2200
1,300
€1,098.47
/
piece
Log in