Products
Brands
About Eriks
Customer service
BE - English
Home
Tension pulley block MD-144
Tension pulley block MD-144
Log in to see your specific pricing.
Log in
Show in stock only
Hoisting load [kg]
450
1
750
1
Model
Power puller
2
Weight [kg]
3.6
1
4.1
1
Log in to see your specific pricing.
Log in
2
of
Tension pulley block MD-144
Product
Hoisting load [kg]
Model
Weight [kg]
Available
Price
excl. VAT
Product
Hoisting load [kg]
Model
Weight [kg]
Available
Price
excl. VAT
Clamping block MD-144 S 450kg
450
Power puller
3.6
€131.00
/
piece
Clamping block MD-144 SB 750kg
750
Power puller
4.1
€150.00
/
piece
Log in