| Lanyard 2-sprong 3500KG-8MM-RDG-RCS-1M | | €200.56/piece |
| Pallettruck PTS TPP 2,5t PU/PU standaard - vork 1150x540 | | €695.00/piece |
| Lashing strap 50F/2-VR 9m | | €20.79/piece |
| Lifting chain 4 X 12MM RAS INOX (1m) | | This product is no longer offered |
| Eyehook Pewag REH 6mm G10 | | €13.70/piece |
| 4-sprong/ 2940kg-6mm-rdg-reh-0,125m | | Not available in the webshop |
| CABLE STEEL INOX 5 MM 1 RING INOX 110X60MM+1 MAN INOX 500kg | | Not available in the webshop |
| 4-sprong staalkabel d6 rma-reh 0,40m met beveiliging ter hoogte van klem | | Not available in the webshop |
| 4-sprong 6mm 2940kg | | Not available in the webshop |
| Oogbout DIN 580 C15E-M16-700KG | | €5.00/piece |
| 4 strands 3000kg-6mm-RDG-RCH-1m | | €258.00/piece |
| HEUPGORDEL BELT CLICK 2 (EN-358) | | This product is no longer offered |
| HARNAS EXPERT 2 (EN-361/EN-813) | | This product is no longer offered |
| BANDSTROP 150-25MM-1,5 M | | This product is no longer offered |
| BANDSTROP 100-25MM-1,0 M | | This product is no longer offered |
| ELAST.BANDVERB. 1,85 M 2xEH60/C25 | | This product is no longer offered |
| LASTBEGRENZER I.C.M. SCHAKELKAST | | €515.00/piece |
| HARNAS C2 SIMPLE (EN-361) | | This product is no longer offered |
| Electr.chain hoist BETA-H 125kg 3m - 230V | | €1,410.00/piece |
| OOGBOUT GR.8 DIN580 M10x17 /700KG | | €36.50/piece |
| Outrigger 60cm rail 100 | | €26.00/piece |
| ELEPH. E.TAKEL BETA-200KG-8M | | €1,869.00/piece |
| ELMETAC 337E1 60 X 40 AANVANGSKLEM | | €40.20/piece |
| LOOPKAT tbv ALU-KRANEN PKA | | €504.00/piece |
| Fall security set PERFEKT ECO in rugzak harnas+vanglijn+draagtas | | This product is no longer offered |