Products
Brands
About Eriks
Customer service
BE - English
Home
Luggage strap 25 mm wide IG LC...
Luggage strap 25 mm wide IG LC 300 daN
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [m]
2.5
1
3.5
1
4.5
1
Width [mm]
25
3
Log in to see your specific pricing.
Log in
3
of
Luggage strap 25 mm wide IG LC 300 daN
Product
Length [m]
Width [mm]
Available
Price
excl. VAT
Product
Length [m]
Width [mm]
Available
Price
excl. VAT
STRAP CARGO IG-001 25MM 2,5M
2.5
25
€2.81
/
piece
Baggage belt IG-003 endless LC300 4,5m
4.5
25
€3.77
/
piece
Baggage belt IG-002 endless LC250 3,5m
3.5
25
€3.27
/
piece
Log in