PORTWEST

WX3 Work Trousers, T701

Contemporary work trouser that fits as good as it looks. Made from durable poly-cotton canvas fabric and includes triple stitched seams, these trousers have been built to last. Innovative design features like stretch panelling provides excellent comfort and flexibility in key movement areas. Other practical features include high rise back waistband with side elastication, knee pad pockets offer extra protection in all working conditions and multiple pockets provide secure storage. Durable soft polycotton canvas for high performance and maximum wearer comfort



Innovative stretch panelling in key movement areas provides excellent comfort and flexibility



8 pockets for ample storage



Rule pocket



Triple-stitched seams for extra durability



Contemporary design with an ergonomic cut



Crotch gusset to reduce stress and prevent seam failure



Adjustable hem to accommodate all leg lengths



4-way stretch fabric for ease of movement and added comfort



Two tier knee pad pockets allowing two positioning options



Free pair of kneepads included with this trouser



Smart phone pocket



Detachable ID pocket



Multiple utility pockets providing ample storage



Handy zipped side thigh pocket



High rise back waistband ensures protection in all working positions



Gripper elasticated inner waistline helping keep upper body garments in place



Side elastic waist for ultimate wearer comfort



Reflective trim for increased visibility and safety



Modern styling with contrast piping



Contrast colouring for added style



Bartacked at all stress points



*Registered European Community Design



40+ UPF rated fabric to block 98% of UV rays



CE certified



New colour
Image 1
  • 6
  • 6
  • 6
  • 6
  • 6
  • 52
  • 20
  • 23
  • 23
  • 13
  • 13
72 of WX3 Work Trousers, T701
ProductSizeLengthColourAvailablePriceexcl. VAT