Comfortable and stylish, with a back elasticated waist for extra freedom of movement, this garment features two side pockets and a combination thigh and mobile phone pocket.
Features Durable polycotton fabric for high performance and maximum wearer comfort Non shrinking to ensure that this style maintains its shape wash after wash 5 pockets for ample storage Easy access cargo pockets Jetted back pocket Hook and bar closure Half elasticated waist for a secure and comfortable fit 40+ UPF rated fabric to block 98% of UV rays Phone pocket Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 210g