PORTWEST

Traffic vest hi-visibility KIWA yellow/royal C476 incl. KIWA logo

This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.

Features
Contrast panels for protection against dirt
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
Certified to EN ISO 20471 after 50x washes
CE certified
Retail bag which aids presentation for retail sales

Shell Fabric : 100% Polyester, Warp Knit 125g
Image 1
1 of Traffic vest hi-visibility KIWA yellow/royal C476 incl. KIWA logo
ProductAvailablePriceexcl. VAT