PORTWEST

Safety Wellington boot PU S5 FD95 Yellow

The ultimate in comfort and safety. More flexible and longer lasting than PVC or Rubber due to its air bubble structure which provides air circulation. PU keeps feet hot in winter and cool in summer. Steel toecap and steel midsole, antistatic and SRC slip rated.

Features
Excellent cold insulation properties down to -17 degrees
Fully waterproof
Washable lining
Enhanced tread pattern for a better traction on uneven terrain
Additional orthopedic, washable, antibacterial, removable footbeds with arch support and shock absorbing heel cushioning
Cold insulation
CE certified
UKCA marked
Protective steel toecap
Pierce resistant steel midsole
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof to keep feet dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole

Materials
Upper: PU
Sole: PU
Image 1
7 of Safety Wellington boot PU S5 FD95 Yellow
ProductAvailablePriceexcl. VAT