PORTWEST

Safety shoe Steelite low S2 slip on FW81

Outstanding slip-on style ideal for medical and food industries. The easy to clean microfibre upper is practical, safe and durable. Steel toecap and excellent slip resistance.

Features
Self-cleaning outsole which prevents cross contamination
Padded collar for added comfort
Wipe clean upper
Slip-on silhouette
Available in unisex sizing
Machine washable to 30°C
Suitable for vegans
Specially designed for Clean Room, Medical and Food Industries
CE certified
UKCA marked
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Mono density sole unit

Materials
Upper: Microfibre
Sole: PU
Image 1
13 of Safety shoe Steelite low S2 slip on FW81
ProductAvailablePriceexcl. VAT