PORTWEST

Polo Shirt Naples B210

This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.

Features
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
Available in an excellent choice of corporate colours
Ideal for corporate wear and custom finishes
Button placket opening
Rib collar and cuffs
Twin-stitched seams for extra durability
40+ UPF rated fabric to block 98% of UV rays

Shell Fabric : 65% Polyester, 35% Cotton 210g
Image 1
  • 4
  • 3
  • 8
  • 8
  • 8
  • 9
  • 13
  • 6
  • 17
  • 9
  • 7
61 of Polo Shirt Naples B210
ProductSizeColourAvailablePriceexcl. VAT