PORTWEST

Polo Shirt Hi-Vis long sleeve FR77 Flame retardant, Anti-Static

The lightweight, modacrylic fabric together with the reflective strips provide the wearer with advanced visibility and protection in hazardous situations. Features include concealed front button opening and contrast colour on the collar and cuffs.

Features
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
Flame resistant ribbed cuff for added safety
Concealed button closure
High cotton content for superior comfort
Premium sew on flame resistant reflective tape
40+ UPF rated fabric to block 98% of UV rays
CE certified
CE-CAT III
Shell Fabric : Modaflame Knit: 60% Modacrylic, 39% Cotton, 1% Carbon Fibre 210g
Image 1
  • 1
  • 1
  • 1
  • 1
  • 4
4 of Polo Shirt Hi-Vis long sleeve FR77 Flame retardant, Anti-Static
ProductSizeColourAvailablePriceexcl. VAT