Products
Brands
About Eriks
Customer service
BE - English
Home
Laces FL01/FL02 Black
Laces FL01/FL02 Black
Shoelaces FL01: black, length 90 cm.FL02: black, length 150 cm.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [cm]
150
2
Colour
Black
2
Material
300D polyester
2
Log in to see your specific pricing.
Log in
2
of
Laces FL01/FL02 Black
Product
Length [cm]
Colour
Material
Available
Price
excl. VAT
Product
Length [cm]
Colour
Material
Available
Price
excl. VAT
Shoelace FL02 black 150cm (1pack=12prs)
150
Black
300D polyester
€5.63
/
package
Steelite 150cm Bootlace (12pairs), FL02, Black
150
Black
300D polyester
This product is no longer offered
Log in