Stand out in a vibrant two-tone high visibility vest. This style offers a range of extremely useful features in a choice of vivid colours. Perfect for corporate branding.
Features
Contrast panels for protection against dirt
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
Certified to EN ISO 20471 after 50x washes
CE certified
Retail bag which aids presentation for retail sales
Shell Fabric : 100% Polyester, Warp Knit 125g