PORTWEST

Hi-Vis traffic vest orange S476

Revolutionary in its design, the executive vest combines the light weight of a waistcoat with the practicality of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards complements this unique garment.

Features
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Retail bag which aids presentation for retail sales

Shell Fabric : 100% Polyester, Warp Knit 125g
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 6
6 of Hi-Vis traffic vest orange S476
ProductSizeColourAvailablePriceexcl. VAT