PORTWEST

Hi-Vis traffic vest Athens Meshair Executive

Cooling mesh fabric for increased breathability
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Dual ID holder allows use of both portrait and landscape ID card display
D-ring for keys or ID cards
Phone and pen holder pocket
Radio loop for easy clipping of a radio
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
Retail bag which aids presentation for retail sales
Certified to EN ISO 20471 after 25x washes
CE certified
UKCA marked

Shell Fabric : MeshAir Hi-Vis: 100% Polyester Mesh 150g
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 5
5 of Hi-Vis traffic vest Athens Meshair Executive
ProductSizeColourAvailablePriceexcl. VAT