PORTWEST

Hi-Vis polo S171

Features
Moisture wicking fabric helping to keep the body cool and dry
High cotton content for superior comfort
Reflective tape for increased visibility
40+ UPF rated fabric to block 98% of UV rays
Superior styling with a contrast collar and fluorescent stripe
Side vents for added comfort
Designed with a comfort fit
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified

Shell Fabric : 55% Cotton, 45% Polyester, Knit 175g
Image 1
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • 8
  • 8
16 of Hi-Vis polo S171
ProductModelSizeColourAvailablePriceexcl. VAT