A highly innovative and functional jacket that offers all the features and necessary standards of our Hi-Vis range, the S468 is a true market leader. The waterproof shell of this garment provides protection against wet weather when worn on its own. This jacket also includes a body warmer style S469.
Features Waterproof with taped seams preventing water penetration Extremely water resistant fabric finish, water beads away from fabric surface 8 pockets for ample storage Internal chest pocket Inner ribbed cuffs for warmth and comfort Jacket can be worn four ways for multi use Reflective tape for increased visibility Interactive inner bodywarmer Two-way zip for quick and easy access Concealed phone pocket Pack away hood for added functionality Print access for corporate branding 40+ UPF rated fabric to block 98% of UV rays Certified to EN ISO 20471 after 50x washes CE certified