PORTWEST

Flame Resistant Anti-Static Coverall 350g, FR50

FR50 - ANTI-STATIC COVERALL 350GM

This coverall is perfect for the demands of the offshore industry. Constructed with a highly innovative flame-retardant fabric with high visibility reflective tape double stitched for enhanced visibility. Meeting all the required EN standards features include triple stitched seams high visibility strips on shoulders arms and legs concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has patented knee pad pockets designed with an innovative two tier adjustable system.
Meets standards:
EN ISO 11612 A1 + A2, B1, C1, E2, & F1
EN ISO 11611 CLASS 2 A1 + A2
EN 61482-1-2 CLASS 1
ASTM F1959 APTV= 13.6 Cal/cm2
EN1149-5
GOST- R CERTIFIED
On request also available in: Red, White.
Image 1
Image 2
Image 1
Image 2
  • 7
  • 5
  • 1
  • 10
  • 1
79 of Flame Resistant Anti-Static Coverall 350g, FR50
ProductSizeLengthAvailablePriceexcl. VAT