PORTWEST

Coverall type FR28 leight weight, anti-static, flame retardant

Constructed using a lighter weight highly innovative flame resistant BizFlame Plus fabric.

Features
Protection against radiant, convective and contact heat
Class 2 welding protection
Rule pocket
Two back patch pockets
Action back for extra freedom of movement
Hook and loop cuffs for a secure fit
Sleeve pocket
Two tier knee pad pockets allowing two positioning options
Sew on flame resistant industrial wash tape
Two-way zip for quick and easy access
40+ UPF rated fabric to block 98% of UV rays
CE certified
Radio loops for easy clipping of a radio
10 pockets for ample storage
Retail bag which aids presentation for retail sales

Shell Fabric : Bizflame Plus: 99% Cotton, 1% Carbon Fibre 280g
Image 1
  • 3
  • 1
  • 6
  • 6
  • 6
42 of Coverall type FR28 leight weight, anti-static, flame retardant
ProductSizeLengthAvailablePriceexcl. VAT