PORTWEST

Coverall type FR21 super leight weight, anti-static

This coverall is perfect for the extra warm weather demands of the offshore industry. Constructed with a lighter weight highly innovative flame-resistant twill fabric.

Features
Lightweight for enhanced wearing comfort
Protection against radiant, convective and contact heat
Rule pocket
Two back patch pockets
Durable, strong and long lasting brass zip
Action back for extra freedom of movement
Hook and loop cuffs for a secure fit
Sleeve pocket
10 pockets for ample storage
Two tier knee pad pockets allowing two positioning options
Two-way zip for quick and easy access
CE certified
Radio loops for easy clipping of a radio
Sew on flame resistant industrial wash tape
40+ UPF rated fabric to block 98% of UV rays
Retail bag which aids presentation for retail sales
CE-CAT III

Shell Fabric : Bizflame Plus: 99% Cotton, 1% Carbon Fibre 210g
Image 1
  • 3
  • 2
  • 9
  • 9
  • 7
59 of Coverall type FR21 super leight weight, anti-static
ProductSizeLengthAvailablePriceexcl. VAT