PORTWEST

Coverall Sealtex Waterproof S452

Complete waterproof protection at an affordable price. The zip front fastening means the coverall is easy to put on and to take off, and the studded storm flap prevents water from penetrating. Features include side access pockets and a drawcord hood that can be rolled up into the inner collar.

Features
Waterproof with welded seams to prevent water penetration
Durable and stretchy with wipe clean finish
Side access pockets
Elasticated back waist for a secure fit
Inner elasticated cuff
Double storm flap to protect against the elements
Stud adjustable hems for a secure fit
Stud adjustable cuffs for a secure fit
Extremely water resistant fabric finish, water beads away from fabric surface
Pack away hood for added functionality
Concealed stud and zip fastening
Two-way zip for quick and easy access
Retail bag which aids presentation for retail sales

Shell Fabric : Sealtex Classic: 100% Polyester, Tricot Knit, PU Coated 200g
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
6 of Coverall Sealtex Waterproof S452
ProductSizeLengthAvailablePriceexcl. VAT