PORTWEST

Coverall Araflame Silver AF73

This super lightweight coverall offers excellent flame-retardant protection. The Araflame coverall is soft and breathable but has great tensile and tear resistance. Perfect for use in industry including the oil, gas and petrochemical industries. The coverall is fully three-needle stitched, features multiple pockets and has elasticated waist for good freedom of movement.

Features
Inherently flame-retardant qualities will not diminish
Protects against radiant, convective and contact heat
Two patch back pockets
Triple-stitched seams for increased durability
Durable, strong brass zips
Velcro adjustable cuffs for snug fit
Flame retardant industrial washable striping
Radio loops for easy attachment of a radio
Sleeve pocket
CE-CAT III
Two-way durable brass zip
8 storage pockets
CE certified
UPF 40+ fabric blocks 98% of UV rays

Outer fabric : Aramid Plus: Araflame Plus 93% Meta-aramid, 5% Para-aramid, 2% Carbon thread 150g
Image 1
Image 2
Image 1
Image 2
  • 1
  • 4
  • 4
  • 4
  • 4
44 of Coverall Araflame Silver AF73
ProductSizeLengthAvailablePriceexcl. VAT