The Bizweld™ Jacket provides the wearer with all day protection and comfort. Features include secure stud fasteners down the front and two chest pockets with flaps. This flame retardant jacket also includes a concealed mobile phone pocket and can be matched perfectly with the Bizweld™ Trousers (Biz 3). Meets standards: EN ISO 11612 A1+A2, B1, C1, E1, F1 EN ISO 11611 Class 1, A1+A2 GOST - R CERTIFIED On request also available in: Black, Red , Orange , Green.