Products
Brands
About Eriks
Customer service
BE - English
Home
Support COMBIDISC for sanding ...
Support COMBIDISC for sanding sheet 75mm
COMBIDISC® Holder, Ø 75 mm
Application: For mounting COMBIDISC® sanding sheets, COMBIDISC® fleece discs and POLICLEAN® discs. Shank Ø 6 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Support COMBIDISC for sanding sheet 75mm
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Holder for COMBIDISC 75mm medium-hard
€39.36
/
piece
Combi-Disc Holder Sbhr 75M
€29.78
/
piece
Log in