Products
Brands
About Eriks
Customer service
BE - English
Home
Spark plug brush type HBZ
Spark plug brush type HBZ
Particularly suitable for cleaning spark plugs, and for cleaning small workpieces and tools.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Brass
1
Wire diameter [mm]
0.15
1
Length [mm]
145
1
Log in to see your specific pricing.
Log in
1
of
Spark plug brush type HBZ
Product
Material
Wire diameter [mm]
Length [mm]
Available
Price
excl. VAT
Product
Material
Wire diameter [mm]
Length [mm]
Available
Price
excl. VAT
Scratch brush 3 rows 0,15 - 145mm brass
Brass
0.15
145
€1.12
/
piece
Log in