Products
Brands
About Eriks
Customer service
BE - English
Home
Polinox grinding stylus type P...
Polinox grinding stylus type PNL aluminum oxide A
These tools are particularly used for surface work.
Abrasive: A = Aluminium oxide SiC = Silicon carbide - The non-woven abrasive flaps are arranged radially.
A long tool life is achieved through the dense packing of the flaps.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Lining material
Aluminium oxide
2
Granulation
100
2
Diameter [mm]
50
1
60
1
Width [mm]
Pin connection [mm]
Log in to see your specific pricing.
Log in
2
of
Polinox grinding stylus type PNL aluminum oxide A
Product
Lining material
Granulation
Diameter [mm]
Available
Price
excl. VAT
Product
Lining material
Granulation
Diameter [mm]
Available
Price
excl. VAT
Mounted point Polinox PLN5030/6A K100
Aluminium oxide
100
50
€9.81
/
piece
Fleece grinder aluminium oxide 60x50mm K100/6
Aluminium oxide
100
60
€11.82
/
piece
Log in