Products
Brands
About Eriks
Customer service
BE - English
Home
PCT form G grinding shield hol...
PCT form G grinding shield holder: 5 x 11 x 3 mm
Abrasive cap holder, shape G, 5 x 11 mm
Application tip for abrasive caps
?
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
5
1
Pin connection [mm]
3
1
Log in to see your specific pricing.
Log in
1
of
PCT form G grinding shield holder: 5 x 11 x 3 mm
Product
Diameter [mm]
Pin connection [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Pin connection [mm]
Available
Price
excl. VAT
Abrasive cap holder form G 5x11x3mm
5
3
€5.70
/
piece
Log in