Products
Brands
About Eriks
Customer service
BE - English
Home
PCT form A grinding shield hol...
PCT form A grinding shield holder: 7 x 12 x 3 mm
Abrasive cap holder, shape A, 7 x 12 mm
Application tip for abrasive caps
?
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
7
1
Pin connection [mm]
3
1
Log in to see your specific pricing.
Log in
1
of
PCT form A grinding shield holder: 7 x 12 x 3 mm
Product
Diameter [mm]
Pin connection [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Pin connection [mm]
Available
Price
excl. VAT
Abrasive cap holder form A 7x12x3mm
7
3
€6.26
/
piece
Log in