Products
Brands
About Eriks
Customer service
BE - English
Home
PCT form A grinding shield hol...
PCT form A grinding shield holder: 10 x 15 x 3 mm
Abrasive cap holder, shape A, 10 x 15 mm
Application tip for abrasive caps
?
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
10
1
Length [mm]
15
1
Pin connection [mm]
3
1
Log in to see your specific pricing.
Log in
1
of
PCT form A grinding shield holder: 10 x 15 x 3 mm
Product
Diameter [mm]
Length [mm]
Pin connection [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Length [mm]
Pin connection [mm]
Available
Price
excl. VAT
Abrasive cap holder form A 10x15x3mm
10
15
3
€6.34
/
piece
Log in