Products
Brands
About Eriks
Customer service
BE - English
Home
Flap disc X-LOCK STEELOX 115 m...
Flap disc X-LOCK STEELOX 115 mm type 8933
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
3
of
Flap disc X-LOCK STEELOX 115 mm type 8933
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Flap grinding wheel X-LOCK STEELOX K60PSF 115mm
€5.42
/
piece
Flap grinding wheel X-LOCK STEELOX K80PSF 115mm
€5.42
/
piece
Flap grinding wheel X-LOCK STEELOX K40PSF 115mm
€5.42
/
piece
Log in