Products
Brands
About Eriks
Customer service
BE - English
Home
COMBIDISC holder, soft model t...
COMBIDISC holder, soft model type 8258
COMBIDISC® Holder, Ø 50 mm
Application: For mounting COMBIDISC® sanding sheets, COMBIDISC® fleece discs and POLICLEAN® discs. Shank Ø 6 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
COMBIDISC holder, soft model type 8258
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Holder for COMBIDISC 50mm soft
€38.54
/
piece
Combi-Disc Holder Sbh 50W
€27.68
/
piece
Log in