Products
Brands
About Eriks
Customer service
BE - English
Home
COMBIDISC holder, hard model t...
COMBIDISC holder, hard model type 8258
COMBIDISC® Holder, Ø 50 mm
Application: For mounting COMBIDISC® sanding sheets, COMBIDISC® fleece discs and POLICLEAN® discs. Shank Ø 6 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
4
of
COMBIDISC holder, hard model type 8258
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Holder for COMBIDISC 50mm hard
€43.27
/
piece
Holder for COMBIDISC 50mm hard
€32.74
/
piece
COMBIDISC sanding sheet A 50mm K36
€2.19
/
piece
COMBIDISC sanding sheet VICTOGRAIN 50mm K36
€3.60
/
piece
Log in