Products
Brands
About Eriks
Customer service
BE - English
Home
COMBIDISC holder, hard model t...
COMBIDISC holder, hard model type 8255
COMBIDISC® Holder, Ø 75 mm
Application: For mounting COMBIDISC® sanding sheets, COMBIDISC® fleece discs and POLICLEAN® discs. Shank Ø 6 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
COMBIDISC holder, hard model type 8255
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Holder for COMBIDISC 75mm hard
€37.83
/
piece
COMBIDISC sanding sheet VICTOGRAIN 75mm K36
€5.13
/
piece
Log in